Liquid Disposal Safety Cans, Justrite®
# de catalogue 10836-904
Fournisseur: Justrite
Spécifications
- Capacity:19 L (5 gal.)
- Color:Red
- Description:Safety can for liquid disposal
- Cat. no.:10836-904
- O.D.×H:305×508 mm
- Supplier No.:14565
Spécifications
A propos de cet article
These high-density polyethylene (HDPE) disposal cans with built-in fill gauge provide superior chemical resistance and leak protection.
- Superior chemical resistance and leak protection
- Spring-loaded sealed cap automatically vents
- Stainless steel flame arrester
- Design resists accidental tip over
Built-in polyethylene fill gauge indicator pops up to warn you that the container is almost full.
Customers Who Bought This Also Bought