8812 Series ESD Jacket, Transforming Technologies
# de catalogue 10829-018
Fournisseur: Transforming Technologies
Spécifications
- Clothing Size:M
- Garment application:Laboratory
- Gender:Unisex
- Length:3/4 Length
- Risk area:ESD
- Sleeve or leg length:Long
- Color:Burgundy
- Fabric:88% polyester and 12% carbon fabric
- Cat. no.:10829-018
- Type:With snaps
- Supplier No.:JKV8823SPBG
Spécifications
A propos de cet article
The 8812 Series jackets from Transforming Technologies feature a patented hip-to-cuff feature for hands-free grounding
These garments are fabricated from lightweight 88% polyester and 12% carbon fabric for unmatched operator comfort. Superior workmanship provides reliable panel to panel continuity. The 8812 Series jackets maintains consistent continuity readings for up to 100 wash cycles.
Customers Who Bought This Also Bought