9010 Series ESD Jacket, Transforming Technologies
# de catalogue 10828-934
Fournisseur: Transforming Technologies
Spécifications
- Clothing Size:XL
- Garment application:Laboratory
- Garment fit:Regular
- Gender:Unisex
- Length:3/4 Length
- Risk area:ESD
- Sleeve or leg length:Long
- Closure type:Buttons
- Color:Black
- Model:9010
- Fabric:90% polyester and 10% carbon
- Cat. no.:10828-934
- Type:With snaps
- Supplier No.:JKC9025SPBK
Spécifications
A propos de cet article
The 9010 Series ESD Jackets provide high quality ESD protection at a great value
The 9010 Series jackets are fabricated from lightweight 90% polyester and 10% carbon fabric for unmatched operator comfort. Jackets feature a snap front closure, wrist-adjustment snaps, three roomy patch pockets, and lapel style collars. These garment maintains consistent continuity readings for up to 100 wash cycles. Available in blue, black, white, teal, and maroon.
Customers Who Bought This Also Bought