Spécifications
- Accuracy:±8.8% at 1 µl/±1.38% at 20 µl
- Volume:1 - 20 µl
- Description:12-channel electronic pipettor
- Cat. no.:10827-934
- Increments:0.01 µl
- Precision:≤5.5% at 1 µl / ≤0.66% at 20 µl
- Color Code:Pale yellow
Spécifications
A propos de cet article
VWR® Electronic Pipettors require virtually no force to aspirate and dispense samples, and they significantly reduce RSI (Repetitive Strain Injury) associated with routine work.
- Ease-of-use: Only two buttons and five pipetting modes, including the CUSTOM mode which creates pipetting protocols easily and rapidly
- Advanced ergonomics: lightweight and perfectly balanced, it requires virtually no force to significantly reduce RSI
- Fully motorized piston drive: For an even and regular sample delivery across each channel
- Large volume range: 10 multichannels (from 0.5 to 1200 μl)
- Use while charging: VWR® electronic pipettors can be used while charging without compromising performance
- VWR® two-year warranty included
Pipettors combine superior accuracy, precision, and robustness with an advanced ergonomic design. Each device fits comfortably in either the left or right hand, and allows a 360° rotating manifold. Each unique electronic pipettor is as easy to use as a mechanical one. Pipettors are equipped with only two buttons for activation and selection. A push button sets the volume via left or right selection, and a Mode button provides selection from five essential pipetting modes and functions. This intuitive interface offers Pipet, Repetitive, Mix, Reverse, and Custom Mode, into which users can quickly and easily create specific protocols thanks to VWR® Protocol Builder Software. All devices are engineered to optimize pipetting tasks. If the VWR® Electronic Pipettor is discharged yet requires use, simply plug in and it will charge while pipetting, without compromising performance.