Whatman™ Grade GF/F Glass Microfiber Filters, Binder Free
Catalog # CA28497-907
Supplier: Cytiva
Specifications
- Description:Grade GF/F filter for TCLP test use, 142 mm circle
- Dimensions:142 mm
- Material:Borosilicate glass
- Size:25 Pieces
- Basis weight:75 g/m²
- Airflow rate:19 s/100 ml/in²
- Max. operating temperature:550 °C
- Filtration speed:Medium; 325 s (Herzberg)
- Typical thickness:420 µm
- Particle retention in liquid:0.7 µm
- Typical water flow rate:41 ml/min
- Binder:Binder-free
- Supplier No.:1825-142
Specifications
About this item
These borosilicate glass filters are ideal for measuring landfill leachate composition with a TCLP test. They can also be used for DNA binding and purification, filtering finely precipitated proteins and filtering biochemical solutions, fluids, and nucleic acids.
- Very fine particle retention
- Good loading capacity and flow rate
- Binder free
Frequently Bought Together