Whatman™ Grade 230 Qualitative Filter Papers, Whatman products (Cytiva)
# de catalogue CA28319-275
Fournisseur: Cytiva
Spécifications
- Ø:12.5 cm
- Particle retention:Coarse
- Basis weight:123 g/m²
- Thickness:0.40 mm
- Cat. no.:CA28319-275
- Grade:230
- Supplier No.:5230-125
Spécifications
A propos de cet article
A general qualitative filter with creped surface. Widely used in industrial laboratories and students laboratories for routine filtration.
- Retains coarse particles
- High speed and loading capacity
- Strong, thick filter
The filter is wet-strengthened with a small amount of chemically stable resin to extend the life of the filter and improve handling. Normal qualitative applications will not introduce any significant impurities into the filtrate. However it is not recommended for Kjeldahl nitrogen analysis.
Customers Who Bought This Also Bought