Caps for 12-425 Screw-Thread Vials
# de catalogue 10820-602
Fournisseur: Thermo Scientific
Spécifications
- Cap Size:12-425
- Cap Type:Screw cap
- Ø:12 mm
- Septum:None
- Description:Solid top cap
- Material:PP
- Packaging:500/pack
- For Use With:12-425 screw thread vials
- Cap Color:Black
- Supplier No.:12-SCS
Spécifications
A propos de cet article
Screw thread caps feature a 13 to 425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs.
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Phenolic resin caps perform well at high temperatures and are compatible with exposure to corrosives
- Caps are bonded septa resist dislodging during injection when using large diameter blunt needles
Convenient pre-assembled caps and septa minimize contamination from handling.
Customers Who Bought This Also Bought