Order Entry
ContactUsLinkComponent
Sonifier
SFX150 Sonifier® Cell Disruptor, w/Traditional Converter & 1/8" Microtip, Branson Ultrasonics
# de catalogue 10820-446
Fournisseur:  Branson Ultrasonics
CSA Certified
UL Listed
Sonifier
SFX150 Sonifier® Cell Disruptor, w/Traditional Converter & 1/8" Microtip, Branson Ultrasonics
# de catalogue 10820-446
Fournisseur:  Branson Ultrasonics
CSA Certified
UL Listed

Spécifications

  • Description:
    Sonifier® Digital 150W Cell Disruptor with 1/8" Microtip
  • Electrical:
    120 V, 50/60 Hz
  • Dimensions:
    318 x 191 x 235 mm (12.5 x 7.5 x 9.25")
  • Weight:
    6 kg (13.2 lbs.)
  • Supplier No.:
    101-063-962R

Spécifications

A propos de cet article

The Sonifier® SFX150 is designed to bring the industry's most advanced sample-processing capabilities into any laboratory

This unit comes with a traditional converter to process samples. Branson's handheld converter is designed with the user in mind, as it features an ergonomic grip for comfort and control, and a recessed pushbutton and LED indicator for assured operation.

True temperature control allows the user to specify a temperature range for the sample. The Sonifier® will automatically adjust the ultrasonic pulse length to prevent the sample from overheating (requires optional temperature probe).

Advanced control modes includes time and energy mode, energy mode measured in joules, either continuously or in individual pulses. Process monitoring on a scrollable, digital screen that provides updates of key variables (including power level, energy usage, sample temperature, and experiment progress). For assured repeatability and precision on a greater scale, users can store up to 20 sample-processing programs. Program parameters include continuous or pulsed ultrasonics; time, energy, or temperature control modes; pulse on-time/energy, off-time and total on-time/energy; or amplitude as a percentage. Microtip limit is 70%. Other accessories are also available separately.

Applications: Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, and protein extration.

Geared toward low-volume samples ranging from 0.2 to 150mL, the Sonifier® SFX150 delivers up to 150 watts of power. And at 40kHz, it's quiet enough to operate without an enclosure. Unit comes with a 1/8" microtip.

Certifications: CSA, UL, ISO9001, ISO14001.
BodyTextAccessories: The Sound proof enclosure reduces noise level up to 20db when liquids are treated ultrasonically. Especially helpful when using a cell disrupter for extended periods.
Ordering information: The Sonifier® Cell Disruptor is supplied with a manufacturer's three-year warranty. The unit also includes a 40kHz traditional converter, 1/8" microtip, power cord, manual, and wrench set. Stand and clamp are not included and sold separately.
Customers Who Bought This Also Bought