Accutech® 91-225 Sterile Rubber Latex Gloves, Powder-Free, Ansell
# de catalogue 10818-412
Fournisseur: Microflex
Spécifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:7,5
- Length:30 cm (11 13/16")
- Powdered/Powder-free:Powder-free
- Cuff style:Straight
- Cat. no.:10818-412
- Supplier No.:119745
Spécifications
A propos de cet article
Comfortable cleanroom gloves with low allergenic content and smooth grip.
- Inner silicone coating facilitates easy donning and double gloving
- Thinner fingertips and bisque finish provide greater sensitivity, increased handling precision, and dexterity
- Low allergenic content minimizes the risk of latex-associated allergies for the wearer
Certifications: EN 374, Cat. III, CE marked.
Packaging: One pair per poly wallet, sealed in a poly envelope; 10 pairs per sealed polybag; 5 sealed polybags per master polybag; 4 master polybags per lined carton; 200 pairs per carton.
Customers Who Bought This Also Bought