Containers, Wide Mouth, with Cap, WHEATON
# de catalogue 10813-210
Fournisseur: DWK Life Sciences
Spécifications
- Cap Size:120-400
- Cap Type:Linerless
- Capacity:500 ml
- Ø:85 mm
- Height:99 mm
- Cat. no.:10813-210
- Supplier No.:W209904
Spécifications
A propos de cet article
Durable PP container offers good chemical resistance.
- Pre-attached white PP screw cap unlined or with foamed polyethylene liner
- Linerless cap is autoclavable
Customers Who Bought This Also Bought