Containers, Wide Mouth, with Cap, WHEATON
# de catalogue 10813-208
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap Size:89-400
- Cap Type:Linerless
- Capacity:1000 ml
- Ø:116 mm
- Height:97 mm
- Cat. no.:10813-208
- Supplier No.:W209905
Spécifications
A propos de cet article
Durable PP container offers good chemical resistance.
- Pre-attached white PP screw cap unlined or with foamed polyethylene liner
- Linerless cap is autoclavable
Customers Who Bought This Also Bought