ESD Inspection Gloves, Transforming Technologies
# de catalogue 10808-994
Fournisseur: Transforming Technologies
Spécifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove size:S
- Length:20.3 cm (8")
- Description:ESD Inspection Gloves, Plain
- Disposable / reusable:Reusable
- Cat. no.:10808-994
- Supplier No.:GL4502
Spécifications
A propos de cet article
Transforming Technologies ESD inspection gloves are designed to be worn when handling ESD susceptible items.
- Breathable
- Laundered for repeated use
Gloves are manufactured from a nylon and conductive carbon fabric, and feature finished rolled cuffs. Tip or palm coatings consist of micro-foamed polyurethane coating.
They are made with a dissipative nylon to reduce charge generation. A seamless fine gauge knit construction makes it the most breathable glove available. Available in plain, polyurethane finger tip coated, or polyurethane palm coated formats.
Certifications: Inspection gloves offer a resistance of 10⁶ - 10⁸ per ANSI/ESD SP15.1.
Packaging: Sold in packs of 12, one size per pack.
Customers Who Bought This Also Bought