GC column, Temperature: -60 to 260/280c, GSBP-Volatileamine 60m 0.32mm
# de catalogue 10807-432
Fournisseur: General Separation Technologies, Inc.
GC column, Temperature: -60 to 260/280c, GSBP-Volatileamine 60m 0.32mm
# de catalogue 10807-432
Fournisseur: General Separation Technologies, Inc.
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
105,20 $ to 1 011,74 $
VWR® 11 mm Crimp Top Vials, Kits, and Inserts, Standard Opening
Fournisseur: VWR International
62,00 $ to 438,00 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,66 $ to 576,72 $
Plastic Vials, Caps and Convenience Kits for LCMS and HPLC
Fournisseur: MicroSolv Technology Corp
116,08 $
MicroSolv™ Pharma Grade Vials, Caps and Convenience Kits
Fournisseur: MicroSolv Technology Corp
148,39 $
WHEATON® MicroLiter Snap-Top Vials, 11 mm, DWK Life Sciences
Fournisseur: DWK Life Sciences (KIMBLE)
231,64 $
SureSTART™ Screw Caps, 9 mm, Level 3 High Performance Applications
Fournisseur: Thermo Scientific
79,21 $ to 82,14 $