VWR® Dissection Needle with Plastic Holder
# de catalogue 10806-328
Fournisseur: VWR International
Spécifications
- Length:14.4 cm (5.68")
- Description:VWR® Dissection Needle with Plastic Holder
- Curvature:Curved
- Cat. no.:10806-328
- Tip Style:Sharp
Spécifications
A propos de cet article
Sharp-pointed, straight needles feature a plastic holder.
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
Available in straight or bent formats, all devices have a needle length of 45mm (1.75").
Customers Who Bought This Also Bought