VWR® Animal Ear Punches
# de catalogue 10806-294
Fournisseur: VWR International
Spécifications
- Ø:2 mm Hole Size
- Length:10.8 cm (4.25")
- Description:Animal Ear Punch, Scissor-Style
- Material:Surgical Grade Stainless Steel
- Cat. no.:10806-294
Spécifications
A propos de cet article
VWR® Animal Ear Punches are made from corrosion-resistant ASTM (899-94) Series 400 stainless steel.
- Passivated
- Compatible with Gamma/ETO/Autoclavable sterilization methods
These ear punches are available in multiple designs, including thumb-style, plier-style, or scissor-style punches. Both the plier-style and scissor-style punches feature a longer handle for improved grip and handling.
Customers Who Bought This Also Bought