VWR® Nichrome/Aluminum Innoculating Loops
Catalog # 10806-224
Supplier: VWR International
Specifications
- Description:Innoculating Loop, with 2 mm Loop Hole
- Length:Handle: 203 mm (8"), Wire: 76 mm (3")
- Material:Aluminum Handle/Nichrome Wire
- Cat. no.:10806-224
- Form:Twisted wire
- Gauge:26
Specifications
About this item
VWR® Nichrome/Aluminum Innoculating Loops consist of a nichrome wire loop mounted to an aluminum handle.
- Passivated
- 203 mm (8") handles, available with insulation
- Compatible with Gamma/ETO/Autoclavable sterilization methods
The aluminum handle is available in either an insulated or non-insulated format. Innoculating loops are available in a variety of gauges, loop hole sizes, and wire types to accommodate an array of laboratory requirements.
Customers Who Bought This Also Bought