VWR® Pean Hemostatic Forceps
# de catalogue 10806-190
Fournisseur: VWR International
Spécifications
- Length:203 mm (8")
- Description:VWR® Pean Hemostatic Forceps
- Material:Surgical Grade Stainless Steel
- Curvature:Straight
- Cat. no.:10806-190
- Jaw Type:Full serrated
Spécifications
A propos de cet article
VWR® Pean Hemostatic Forceps are constructed of surgical grade stainless steel
- Passivated
- Box-lock joint
- Surgical grade
- Rockwell Hardness (HRC): 40–45
- Fully autoclavable
- Compatible with Gamma/ETO/Autoclavable sterilization methods
These instruments are compatible with a variety of sterilization methods, and are available in an assortment of lengths and jaw types.
Customers Who Bought This Also Bought