Screw Top Vials and Caps, Easy Purchase Packs 9 mm, MicroSolv
# de catalogue 10804-818
Fournisseur: MicroSolv Technology Corp
Spécifications
- Cap included:Yes
- Cap Type:Screw Caps
- Capacity:1.20 ml
- Color:Clear
- Description:MRQ™ Vials with Single Injection Polyethylene Ultra Pure Cap
- Material:Borosilicate Glass
- Cat. no.:10804-818
- Diameter ×H:12×32 mm
- Cap Color:Clear
- Supplier No.:9512S-9CP-T
Spécifications
A propos de cet article
Vials made of Borosilicate glass 33 expansion, Type 1, Class A.
- East purchase packs
- Untouched by human hands
Each vial is inspected automatically by a computer controlled camera for the tightest tolerances in the industry for fit, form and cleanliness.
Compatible with Agilent, Beckman, CTC, Gilson, Varian, Water, Thermo and Shimadzu autosamplers.
Customers Who Bought This Also Bought