To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:1.5 ml
- Description:Spectrophotometer cuvettes, micro, 2 clear slides
- Material:Polystyrene
- Cat. no.:10022-392
- Supplier No.:112137
Specifications
About this item
These disposable standard and semi-micro cuvettes are designed for use in spectrophotometers. These cuvettes are engineered for high reproducibility and offer variations within the range of ±1% absorption. This is vital when batch analysis is being undertaken.
- Polystyrene Spectrum Range: 340 to 800 nm
- UV Grade PMMA Spectrum Range: 280 to 800 nm
A line of accessories are available separately. The cuvette holder is made from polyethylene and holds 12 cuvettes in place for preparation work, storage, and protection from tipping over. In storage, racks are stackable. The caps are produced from low density polyethylene and easily snap into the square cuvettes to provide a complete seal and added protection against spillage and contamination. The disposable stirring stick is produced from polystyrene, and is 90 mm long for comfortable access to the bottom of the cuvettes.