Order Entry
ContactUsLinkComponent
Capillary Tube, Microhematocrit, Soda Lime Glass, Blue Tip, Plain, 100/Vial, 10 Vials/Unit
Glass Capillary Tubes, Globe Scientific
Catalog # 10022-152
Supplier:  Globe Scientific
Capillary Tube, Microhematocrit, Soda Lime Glass, Blue Tip, Plain, 100/Vial, 10 Vials/Unit
Glass Capillary Tubes, Globe Scientific
Catalog # 10022-152
Supplier:  Globe Scientific
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Color:
    Blue Tip
  • Description:
    Untreated
  • Cat. no.:
    10022-152
  • Supplier No.:
    51602

Specifications

About this item

Glass capillary tubes are designed for both safe blood collection as well as accurate micro-hematocrit determinations

  • IØ: 1.15 mm (±0.05 mm)
  • OØ: 1.5 mm (±0.05 mm)
  • Length: 75 mm (±0.05 mm)
  • Volume: 75 µl
  • Spin Rate: 14500 rpm for 5 Minutes

Tubes are available plain or with an anticoagulant (sodium or ammonium heparin) to prevent blood from clotting. All tubes feature color-coded ends to easily identify the plain and heparin treated tubes.

Precision molded, tubes provide excellent sample retention during centrifugation. In addition, the tubes fill rapidly without affecting specimen integrity.

Packaging: Tubes are packaged 100 per vial, 10 vials per box (1000 tubes per box).
Customers Who Bought This Also Bought