Q-sep® QuEChERS dSPE Tubes for Extract Cleanup, Restek
# de catalogue 10015-310
Fournisseur: Restek
Spécifications
- Volume:15 ml
- Description:Q-sep QuEChERS dSPE Tubes, 1,200 mg MgSO₄, 400 mg PSA
- Method:AOAC 2007.01
- Supplier No.:26220
- Details:15 mL Centrifuge Tubes Prefilled with dSPE Materials for Cleanup (6 mL and 8 mL Extract)
Spécifications
A propos de cet article
QuEChERS methods are fast, easy, and cost-effective, and Restek Q-sep® products make QuEChERS procedures even simpler.
- Packaged in foil subpacks of 10 for enhanced protection and storage stability
- Multiple sorbents are used to extract different types of interferences
- MgSO₄ removes excess water
- Ready-to-use tubes, no glassware required
- Preweighed, ultra-pure sorbents
- Support original unbuffered, AOAC (2007.01), European (EN 15662), and mini-multiresidue QuEChERS methods
- C18 - removes non polar interferences
All extraction salts, sorbents, and sample tubes are included - no specialized equipment or glassware is required.
PSA - primary and secondary amine; removes sugars, fatty acids, organic acids, and anthocyanine pigments
GCB - graphitized carbon black; removes pigments, sterols, and non polar interferences
Prepare samples more efficiently with a complete line of QuEChERS supplies from Restek.
Customers Who Bought This Also Bought