HPLC 30 - Column Storage Cabinet, Restek
# de catalogue 10803-376
Fournisseur: Restek
Spécifications
- Description:HPLC 30 column storage cabinet
- Outside Height:15 mm
- Outside Depth:3 mm
- Outside Width:17 mm
- Cat. no.:10803-376
- Supplier No.:25159
Spécifications
A propos de cet article
This easy-to-install cabinet saves space and protects columns.
- Saves space and protects columns
- Hinged door is clear for quick identification of column labels or tags
- Made from solid, durable PVC
- Easy-to-install, wall-mountable (screws not included), securely holds 30 columns (minimum 100 mm in length)
The hinged door is clear to allow quick identification of column labels or tags.
Ordering information: Columns in photograph are not included.
Customers Who Bought This Also Bought