VWR® Disposable Square Weighing Boats
Catalogue # 10803-150
Fournisseur: VWR International
Spécifications
- Capacity:100 ml
- Color:Blue
- Cat. no.:10803-150
- W×D×H:85 x 85 x 24 mm (3.3 x 3.3 x 1")
Spécifications
À propos de cet article
These square shaped polystyrene flexible weighing boats with smooth surfaces enable accurate pour-out with minimal sample loss.
- Shallow form with wide, flat bottom avoids tipping
- Rounded corners simplify transfer
- Temperature resistant up to 70°C
They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bleaches. Ideal for use with microwaves, balances, or moisture analyzers.
Frequently Bought Together