Blue Epoxy-Coated Steel Wire Test Tube Racks
# de catalogue 470165-452
Fournisseur: Wards
Spécifications
- No. of Holes:24 (4×6)
- Cat. no.:470165-452
- For Tube O.D.:15 - 16 mm
- Supplier No.:CH182015B
Spécifications
A propos de cet article
Coated steel wire racks are chemical and corrosion resistant and come in a variety of sizes.
- Test tube rack featuring a sturdy epoxy-coated steel construction that will stand up to the wear and tear any lab
- Withstands temperatures up to 121 °C (249.8 °F)
Coating provides a protective and smooth coat that is impervious to weak acids, bases, and salts.
Customers Who Bought This Also Bought