Premium Three-Finger Clamp, Vinyl Coated
Catalog # 470165-396
Supplier: Wards
Specifications
- Description:Premium Three-Finger Clamp with Bosshead, Vinyl Coated
- Cat. no.:470165-396
- Supplier No.:PRCMP01BH
Specifications
About this item
This premium lab clamp features thread-fitted actuating joints.
- Maximum Clamp Opening: 8.5 cm
- Connecting Rod: 14 cm
- Powder-Coated Steel Construction
- Vinyl-Coated Fingers
- Thread-Fitted Actuating Joints
The clamp is made of powder-coated steel.
Thread-fitted actuating joints join the vinyl-coated fingers to a 10 mm connecting rod.
Customers Who Bought This Also Bought