Specifications
- Description:Magnetic stirrer
- Cat. no.:10790-832
- Electrical:100 - 120 V, 50/60 Hz
- Speed Range:50 - 1500 rpm
- Top Plate Dimensions:26×26 cm (10¼×10¼")
- Top Plate Material:Ceramic
- Supplier No.:S88850100
Specifications
About this item
The Thermo Scientific Cimarec+™ series of digital magnetic stirrers are designed to provide precise stirring control for routine protocols
All units offer digital displays of rpm. Patented StirTrac™ technology provides innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling. The Cimarec+™ series features a raised display designed to protect electronics from spills. Units include one magnetic stirring bar. Optional splash guard protection shields are available separately.
Corresponding magnetic hotplate stirrers (stirring and heating 10790-820, 10791-584 and 10791-588) or hotplates (heating only 10790-822, 10791-580 and 10791-586) with ceramic plates are also available. Full specification details are given under separate entries, please view full details by searching for the relevant product code.