SP Bel-Art Mini Sampler Spoons, Bel-Art Products, a part of SP
# de catalogue 74950-175
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:0.25 ml (0.0085 oz.)
- Length:7.3 cm (27/8")
- Width:1.1 cm (7/16")
- Cat. no.:74950-175
- Supplier No.:367210025
Spécifications
A propos de cet article
These small sampling spoons are ideal for retrieving small, specific volume samples of powders or similar materials.
- White high-impact polystyrene construction
- Available in five sizes
- Ideal for retrieving specific volume samples
Use a separate spoon for each material sampled to avoid cross-contamination.
Ordering information: Supplied in bags of 25.
Customers Who Bought This Also Bought