VWR® Disposable Hexagonal Weigh Boats
Catalog # 10770-456
Supplier: VWR International
Specifications
- Size:Large
- Cat. no.:10770-456
- Top I.D.:102 mm (4")
- Base I.D.:76 mm (3")
Specifications
About this item
These polystyrene weighing boats feature smooth surfaces to enable accurate pour-out with minimal sample loss.
- Flat bottom avoids tipping
- Sloping sides provide accurate transfer
- Antistatic
- Temperature resistant up to 70°C (158°F)
Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bases. These flexible, antistatic boats bend at points to form pouring spouts.
Customers Who Bought This Also Bought