Safety Coated Glass Jugs, Amber
Catalog # 10770-320
Supplier: Qorpak
Product available on GSA Advantage®
Specifications
- Cap size:38-430
- Cap Type:Black phenolic F217 and fluoropolymer resin liner
- Capacity:4 L (135 oz.)
- Description:Safety coated amber jug with pour out neck finish, cap attached
- Cat. no.:10770-320
- Treatment:—
- Supplier No.:259410
Specifications
About this item
Safety coated amber jugs with molded finger grips are the perfect storage solution for light sensitive products.
- Amber glass protects against harmful UV rays
- Jugs are slip and impact resistant, making them ideal for handling volatile substances
- Choose jugs only, or jugs with attached Black Phenolic F217 and PTFE lined caps
Customers Who Bought This Also Bought