VWR® Tissue Culture Plate Inserts, Polycarbonate (PC) Membrane, Sterilized, Standard Line
# de catalogue 10769-234
Fournisseur: VWR International
Spécifications
- Pore size:8.0 µm
- Description:TC Plate Insert, PC Membrane
- Cat. no.:10769-234
- Packaging:12/Plate, 48/Case
- Cell Growth Area:0.33 cm²
- Membrane:Transparent
- Insert Size:6.5 mm
Spécifications
A propos de cet article
Tissue Culture Plate Inserts feature a thin, polycarbonate membrane that is available in six pore sizes, ranging from 0.1 to 12.0 μm.
- Temperature range: –20 to 50 °C (–4 to 122 °F)
- Polycarbonate membrane construction
- Available in individual recyclable PET packaging
- Inserts are not autoclavable
- Non-pyrogenic
- Transparent and translucent membrane options are available
All inserts are treated for optimal cell attachment. The polycarbonate plate inserts are sterile and assembled with well plates. They will resist most fixing and staining agents. All plates come with lids.
Certifications: ISO 9001, ISO 13485.
Customers Who Bought This Also Bought