VWR® Tissue Culture Plate Inserts, Polyester (PET) Membrane, Sterilized, Standard Line
# de catalogue 10769-218
Fournisseur: VWR International
Spécifications
- Pore size:8.0 µm
- Description:TC Plate Insert, PET Membrane
- Cat. no.:10769-218
- Packaging:12/Plate, 48/Case
- Cell Growth Area:1.12 cm²
- Membrane:Transparent
- Insert Size:12 mm
Spécifications
A propos de cet article
Tissue Culture Plate Inserts feature a thin, polyester membrane that is available in five pore sizes, ranging from 0.1 to 8.0 μm.
- Temperature range: –20 to 50 °C (–4 to 122 °F)
- Polyester membrane construction
- Available in individual recyclable PET packaging
- Inserts are not autoclavable
- Non-pyrogenic
- Transparent and translucent membrane options are available
Tissue Culture Plate Inserts provide excellent cell visibility under phase contrast microscopy and allow assessment of cell viability and monolayer formation. Tissue Culture Plate Inserts are sterile and can be assembled with 6, 12, and 24 well plates. All plates come with lids.
Certifications: ISO 9001, ISO 13485.
Customers Who Bought This Also Bought