Jacketed One-Piece Pressure Reactor with Bottom Outlet, Ace Glass Incorporated
# de catalogue 10767-790
Fournisseur: Ace Glass
Small Business Enterprise
Spécifications
- Capacity:1000 ml
- Cat. no.:10767-790
- Side Neck ST Joints:(3) #15, (1) #7
- Bottom Inner [ST] Joint Size:0 - 8 mm
- Connection:#11 Ace-thred
- Supplier No.:6439-348
Spécifications
A propos de cet article
Rugged heavy wall jacketed one-piece pressure reactor with bottom outlet valve, for use at pressure of up to 45 PSIG @ 100°C
The inlet/outlet on the jacket has easy connect/disconnect size 28/15 O-ring ball joints. Designed to perform low to moderate positive pressure reactions, synthesis and catalysis. Reactor capacities range from 500ml to 5000ml and use Ace-Threds to achieve a leak-tight system. One-piece design features a 25mm center opening and has a higher allowable pressure rating than our two-piece design.
Customers Who Bought This Also Bought