Jacketed One-Piece Pressure Reactor System, Ace Glass Incorporated
# de catalogue 10767-786
Fournisseur: Ace Glass
Small Business Enterprise
Spécifications
- Capacity:5000 ml
- Cat. no.:10767-786
- Center Neck [ST] Joint:#25
- Side Neck ST Joints:(4)#15,(1)#7
- Connection:#15 Ace-Thred
- Supplier No.:6438-355
Spécifications
A propos de cet article
Complete, one-piece, jacketed round bottom flask, pressure reactor system designed to perform low to moderate positive pressure reactions, synthesis and catalysis
Reactor capacities range from 500 mL to 5000 mL and use Ace-Threds to achieve a leak-tight system. One-piece design features a 25 mm center opening and has a higher allowable pressure rating than our two-piece design. Rated 45 PSI at 100 degrees centigrade. Systems are available for either mechanical or magnetic stirring. Jacket is availble with 28/15 O-Ring ball joint or Ace-Thred inlets/outlets. Stand Not Included.
Ordering information: Comes complete with (2) #15 PTFE Plugs, Condenser, Flask, Head, Manifold, Thermowell, Clamp, Funnel, (2) #15 PTFE Bushing, Bearing w/ Ace-Threads, Stir Shaft, Flexible Shaft, PTFE Stirrer Blade, Krytox® High Vacuum Grease, Swivel Coupling, Polypropylene Tubing, Motor Controller, Mounting Rod, PTFE Sealing Tape. Stand not Included.
Customers Who Bought This Also Bought