Spécifications
- Description:Jacketed Pressure Reaction System
- Cat. no.:10767-772
- Supplier No.:6427-409
Spécifications
A propos de cet article
Complete, two-piece, jacketed flask pressure reactor system designed to perform low to moderate positive pressure reactions, synthesis, and catalysis
Rated 36psi at 100°C (212°F). Maximum Jacket pressure is 8psig.
Rated 36 psi at 100 °C. Maximum jacket pressure is 8 psig.
Reactor capacities range from 500 mL to 5000 mL, and use Ace-Threds to achieve a leak-tight system. Two-piece (Duran® flanged flask and head) design allows the use of large agitators and facilitates product removal and clean-out. Systems can be selected with either a shaft and agitator style mixing, or stir bar mixing with the use of a super magnet suspended below the reactor body. Reactor bodies are available with 28/15 ball joint or Ace-Thred inlet and outlets. Does not include stand.