Cover Glasses, Globe Scientific
# de catalogue 10118-661
Fournisseur: Globe Scientific
Spécifications
- Numbering:#1
- Description:Cover glasses, rectangular
- L×W:40×22 mm
- Cat. no.:10118-661
- Supplier No.:1411-10
Spécifications
A propos de cet article
Globe Scientific Cover Glasses are packaged 1 ounce per pack, 10 packs/box (10 oz.) Each flip-top pack contains a desiccant and is wrapped in aluminum to prevent sticking.
Cover Glasses are available in three thicknesses: No 1 (0.14mm), No 1.5 (0.175mm), and No 2 (0.21mm).
Cover Glasses are available in three thicknesses: No 1 (0.14mm), No 1.5 (0.175mm), and No 2 (0.21mm).
Customers Who Bought This Also Bought