VWR® Low Form Griffin Beakers
# de catalogue 10754-952
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Capacity:250 ml (8.5 oz.)
- Graduation range:25 - 200 ml
- O.D.:68 mm
- Description:250 ml
- Height:88 mm (3.46")
- Cat. no.:10754-952
Spécifications
A propos de cet article
These low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass.
- Double capacity scale
- Uniform wall thickness
- Very good chemical resistance
- High temperature resistance
- Meets ASTM E960, E960-93
They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics. They are printed with white graduated scale and a durable marking area.
Customers Who Bought This Also Bought