VWR® Low Form Griffin Beakers
# de catalogue 10754-950
Fournisseur: VWR International
Spécifications
- Capacity:150 ml (5 oz.)
- Graduation range:20 - 140 ml
- O.D.:57.5 mm
- Description:150 ml
- Height:81 mm (3.19")
- Cat. no.:10754-950
Spécifications
A propos de cet article
These low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass.
- Double capacity scale
- Uniform wall thickness
- Very good chemical resistance
- High temperature resistance
- Meets ASTM E960, E960-93
They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics. They are printed with white graduated scale and a durable marking area.
Customers Who Bought This Also Bought