VWR® Crystallizing Dishes
# de catalogue 10754-772
Fournisseur: VWR International
Spécifications
- Capacity:270 ml
- Ø:90 mm
- Height:50 mm
- Cat. no.:10754-772
Spécifications
A propos de cet article
Made from high quality Type 1 Class A, 33 expansion Borosilicate glass, these crystallizing dishes have straight sides and flat bottom.
Customers Who Bought This Also Bought