Workrite® FR Nomex® Men's Knit Cuff Flame Resistant Lab Coat
# de catalogue 10748-118
Fournisseur: Bulwark Protection
Product available on GSA Advantage®
Spécifications
- Clothing Size:XXL
- Garment application:Laboratory
- Garment fit:Regular
- Gender:For men
- Risk area:Flame-retardant
- Sleeve or leg length:Long
- Closure type:Press studs / snaps
- Color:Royal Blue
- Fabric:Nomex® Men's knit cuff
- Cat. no.:10748-118
- Supplier No.:357NX45RB2L0R
Spécifications
A propos de cet article
Nomex® Men's Knit Cuff Flame Resistant Lab Coats feature a protective thigh length design, with a traditional collar and knit cuffs
- Protective thigh length design
- Concealed snap-front closures
- Side pass-through access to inner clothing
- Four pockets
- UL Certified to NFPA 2112
These coats are equipped with concealed snap front closures as well as side pass-through access to inner clothing. Each coat has four pockets.
Certifications: UL-Certified to NFPA 2112.
Ordering information: Lab coats 10748-100, 10748-096, 10748-092, 10748-104, 10748-108, 10748-120, 10748-124, and 10748-112 are extra-long versions of the listed size.
Customers Who Bought This Also Bought