Order Entry
ContactUsLinkComponent
Zipper Bag, 9 X 12inch, clear, 2ml, pk50
Zipper Bags
# de catalogue 470150-507
Fournisseur:  MACO BAG CORPORATION
Zipper Bag, 9 X 12inch, clear, 2ml, pk50
Zipper Bags
# de catalogue 470150-507
Fournisseur:  MACO BAG CORPORATION

Spécifications

  • Description:
    Zipper bags, 9×12"
  • Cat. no.:
    470150-507
  • Supplier No.:
    PS-9X12

Spécifications

A propos de cet article

Clear, 2 mil polyethylene bags are ideal for lab specimen storage as well as field-collected samples.

Packaging: Packages of 50.
Customers Who Bought This Also Bought