VWR® Volumetric Pipettes, Reusable, Color Coded, Class A
# de catalogue 10546-014
Fournisseur: VWR International
UL Listed
Spécifications
- Capacity:5 ml
- Length:400 mm
- Certification:Batch
- Color Code:White
- Tolerance:±0.01 ml
- Band Color:Blanco
Spécifications
A propos de cet article
Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E969.
- Reusable
- Color-coded for easy sorting
- Borosilicate glass fabrication
Calibrated at 20 °C TD-EX. These pipettes are unserialized or batch certified.
Certifications: Pipettes are color coded as per ASTM specification E1273.
Customers Who Bought This Also Bought