VWR® Volumetric Pipettes, Reusable, Color Coded, Class A
Catalog # 10546-010
Supplier: VWR International
UL Listed
Specifications
- Capacity:3 ml
- Length:360 mm
- Cat. no.:10546-010
- Color Code:Black
- Tolerance:±0.01 ml
- Certification:Batch
- Band Color:Negro
Specifications
About this item
Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E969.
- Reusable
- Color-coded for easy sorting
- Borosilicate glass fabrication
Calibrated at 20 °C TD-EX. These pipettes are unserialized or batch certified.
Certifications: Pipettes are color coded as per ASTM specification E1273.
Customers Who Bought This Also Bought