VWR® Test Tubes with Sturdy Lip, Borosilicate Glass
# de catalogue 10545-920
Fournisseur: VWR International
UL Listed
Spécifications
- Dimensions:15 x 125 mm
Spécifications
A propos de cet article
High quality test tubes designed and constructed for optimal performance.
- High quality borosilicate glass construction
- Durable white ceramic enamel marking spot
Allows use at temprature up to 500 °C and have excellent resistance to chemcial attack.
Tubes feature a sturdy lip and uniform wall thickness for maximum heat transfer and chemical resistance.
Certifications: Made from ASTM 438 Type 1 Class A borosilicate 33 expansion glass and as per ASTM specification E982.
Customers Who Bought This Also Bought