VWR® Powder Funnels, Short Stem
# de catalogue 10545-910
Fournisseur: VWR International
UL Listed
Spécifications
- Top Diameter:60 mm
- Stem Length:30 mm
- Stem Diameter:18 ±2 mm
Spécifications
A propos de cet article
Funnels comes with short, wide stem, and are useful for adding powder chemical to reaction vessels.
- Made from ASTM E438 Type 1 Class A borosilicate 33 expansion glass
- Constructed with a heavy, uniform wall
- Fire-polished rim and stem to provide long service life
Designed from ASTM Specification E1095 requirements.
Customers Who Bought This Also Bought