VWR® Erlenmeyer Flasks, Narrow Mouth
Catalog # 10545-844
Supplier: VWR International
UL Listed
Specifications
- Graduation Interval:100 ml
- Graduation Range:600 - 2000 ml
- Capacity:2000 ml
- Stopper No.:10
Specifications
About this item
Flasks are durable and come with reinforced rim for easy pouring and also avoids any breakage while washing.
- Borosilicate glass fabrication
- Durable design
Feature durable white ceramic enamel scale which indicate approximate volume for measuring and mixing.
Manufactured from ASTM E438 Type 1 Class A borosilicate 33 expansion glass. As per ASTM specification E 1404 Type 1.
Frequently Bought Together