VWR® Heavy-Duty Low Form Beakers
Catalog # 10536-390
Supplier: VWR International
Specifications
- Graduation Interval:25 ml
- Graduation Range:25 - 200 ml
- Capacity:250 ml (8.5 oz.)
- Cat. no.:10536-390
Specifications
About this item
These beakers are mechanically stronger than standard beakers and are designed for longer life with increased user safety.
- Reinforced rim
- Borosilicate glass fabrication
- Heavy base
It comes with thicker reinforced rim and spout which prevents breakage while washing. Durable matte finish marking area and graduated scale printed in white color.
Beakers come with thick wall and heavier base. Made from borosilicate 33 expansion glass.
Certifications: Manufactured in accordance to ASTM E960 Type-2 specification.
Frequently Bought Together