Nut for21511-108 bulk 10/pk
# de catalogue 10497-956
Fournisseur: Upchurch Scientific
Customers Who Bought This Also Bought
VWR® 9 mm Screw-Thread Vials, Kits, Caps, and Inserts, Wide Opening
Fournisseur: VWR International
50,14 $ to 501,54 $
Diethyl ether, anhydrous ≥99.0% stabilized, GR ACS, Supelco®
Fournisseur: MilliporeSigma
1 880,98 $ to 6 888,30 $
Methanol ≥99.8%, HiPerSolv CHROMANORM®, gradient grade for HPLC, VWR Chemicals BDH®
Fournisseur: VWR International
377,44 $ to 992,90 $
Hexane (mixture of isomers) ≥98.5% ACS
Fournisseur: AVANTOR PERFORMANCE MATERIAL LLC
155,61 $ to 622,35 $
VWR® Screw Caps for 9 mm Screw-Thread Vials, Wide Opening
Fournisseur: VWR International
57,65 $ to 603,92 $
Ethyl acetate ≥99.8%, HiPerSolv CHROMANORM® for HPLC, VWR Chemicals BDH®
Fournisseur: VWR International
458,88 $ to 1 237,78 $