BRAND® BLAUBRAND® Graduated Cylinders, Tall Form, Class A, USP, Certified, BrandTech® Scientific
# de catalogue 10218-744
Fournisseur: Brandtech
Spécifications
- Capacity:250 ml
- Graduation Interval:2 ml
- Height:335 mm
- Cat. no.:10218-744
- Tolerance:±1 ml
- Supplier No.:32848
Spécifications
A propos de cet article
BRAND® BLAUBRAND® tall form graduated cylinders are certified Class A and constructed to DIN EN ISO standards of Boro 3.3 glass and meet the error limits of USP/ASTM.
- Individually adjusted
- Flexible stencils for accuracy at partial volumes
- Durable, highly legible BLAUBRAND® ink (blue line) for easy adjustment and maximum precision
Flexible stencils are used for maximum accuracy of all intermediate volumes. High quality inks are baked on during an annealing process that relieves thermal stresses. This provides volume stability even after heating up to 250 °F. Statistical process control ensures compliance with predefined specifications of at least 99.6%. Calibrated to contain (TC, In). Made in BRAND's Wertheim Germany facility.
Certifications: DIN EN ISO 4788.
Ordering information: Includes one USP batch certificate.
Customers Who Bought This Also Bought