Nalgene® Syringe Filters, Polyethersulfone, 25mm, Thermo Scientific
# de catalogue 10218-488
Fournisseur: Thermo Fisher Scientific
Spécifications
- Ø:25 mm
- Pore size:0.45 µm
- Cat. no.:10218-488
- Membrane:PES
- Supplier No.:725-2545
Spécifications
A propos de cet article
Filter aqueous solutions and media with Thermo Scientific™ Nalgene™ 25 mm Ø Syringe Filters with PES (polyethersulfone) membrane.
- Accommodate sample volumes from 10 to 100 ml
These filters are certified sterile, non-cytotoxic and non-pyrogenic. They have a polyethersulfone (PES) membrane with polypropylene housing. Individually blister-packed. The inlet is a female Luer-Lok® and the outlet is a male Luer-Slip. Green housing ring.
PES is the best choice for filtering cell culture media and fluids because of its low protein binding and extractables.
Customers Who Bought This Also Bought