LaboPlast® Pressure Sprayer, Bürkle
# de catalogue 10216-878
Fournisseur: BURKLE INC
Spécifications
- Capacity:1500 ml (50.72 oz.)
- Ø:140 mm (5.51")
- Description:Pressure sprayer standard
- Height:305 mm (12.01") with cap
- Cat. no.:10216-878
- Supplier No.:0309-0100
Spécifications
A propos de cet article
Pressure sprayer used for disinfection, cleaning, plant protection, thin layer chromatography, technical and sanitary use. The hand pump is used to produce a pressure of up to 4 bar in the container. Spraying take place by pressing a button.
Pressure sprayer used for disinfection, cleaning, plant protection, thin layer chromatography, technical and sanitary use. The hand pump is used to produce a pressure of up to 4 bar in the container. Spraying take place by pressing a button.
- Media-contacting parts PP, PE, glass-fibre-reinforced PA, V2A, FKM
- Bottle made of HDPE with nozzle diameter 0.6 mm (0.02")
- Adjustable spray jet
- Temperature max. 30 °C
Customers Who Bought This Also Bought